6 x 14 in. Residential Steel Ceiling & Sidewall Register in Polished Brass

You last purchased this on
 
Signature Hardware

Contemporary 6 x 14 in. Residential Steel Ceiling & Sidewall Register in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 6 x 14 in. Residential Steel Ceiling & Sidewall Register in Polished Brass

  • Fast #
  • Part #SH253764
  • Item #7741463
  • Manufacturer Part #253764
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removable louvers.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Made of 2mm steel.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Installation Type:
Wall Mount
Length:
6 in
MA Approved -:
No
Material:
Steel
Overall Length:
7-1/4 in
Overall Width:
15 in
WaterSense Labeled:
No
Width:
14 in