8 x 10 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat
Contemporary 8 x 10 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine needed register size, measure the actual opening in the wall, not the existing register.
- Includes removable louvers.
Specifications
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Installation Type:
- Wall Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Iron
- Overall Length:
- 9-7/8 in
- Overall Width:
- 11-1/2 in
- Size:
- 9-7/8 in X 11-1/2 in
- Type:
- S399996
- WaterSense Labeled:
- No
- Width:
- 8 in