8 x 8 in. Residential Bronze Ceiling & Sidewall Register in Bronze Patina
Contemporary 8 x 8 in. Residential Bronze Ceiling & Sidewall Register in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable louvers.
- To determine size needed, measure wall or wall opening, rather than size of existing register.
- Distressed Dark Bronze living finish.
Specifications
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Bronze
- Overall Length:
- 9-3/4 in
- Overall Width:
- 9-5/8 in
- Size:
- 9-3/4 in X 9-5/8 in
- Type:
- S399986
- Width:
- 8 in