Contemporary 1/2 in. Pressure Balancing Valve

Part #926373  |  Manufacturer Part #SH412390

Starting at
$ 169.00 EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-3/4" lever handle.
  • 1/2" FIP inlets/outlets.
  • Valve has two outlets and includes a single brass plug if second outlet is not needed. Use of second outlet would require diverter (sold separately).

Specifications

ADA Compliant: No

Collection: Contemporary

Color Finish: Brushed Nickel

End Connection 1: FIP

End Connections: FIP

Faucet Connection: FIP

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 7-5/8 in

IAPMO Listed: No

Length: 7-5/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 6

Width: 7-5/8 in