Soap or Lotion Dispenser in Brushed Gold

You last purchased this on
 
Signature Hardware

Contemporary Soap or Lotion Dispenser in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary Soap or Lotion Dispenser in Brushed Gold

  • Fast #
  • Part #SHSD1188XBG
  • Item #8941623
  • Manufacturer Part #457680
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-1/2" Maximum counter/sink thickness.
  • Dispenser height: 3-1/2".
  • Plastic bottle & tube.
  • Dispenser spout reach: 4-1/2".
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
1-3/4 in
Collection:
Contemporary
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Height:
13-1/2 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
MA Approved -:
No
Material:
Metal
Maximum Deck Thickness:
2-1/2 in
Number of Holes:
1 Hole
Origin:
Global
Overall Height:
13-1/2 in
Spout Height:
2-3/4 in
Spout Reach:
3-5/8 in
Spout Type:
Straight
Style:
Modern
UL Listed:
No
WaterSense Labeled:
No
Width:
4-1/2 in