Three Handle Cross Floor Mount Filler in Chrome

You last purchased this on
 
Signature Hardware

Contemporary Three Handle Cross Floor Mount Filler in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary Three Handle Cross Floor Mount Filler in Chrome

  • Fast #
  • Part #SH225722
  • Item #7873349
  • Manufacturer Part #225722
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding design requires only under-floor supports.
  • 4" of total height is below floor.
  • Solid brass construction.
  • Quarter-turn ceramic disc cartridges.
  • Overall faucet dimensions: 12" W x 9-1/2" D x 13-3/4" H.
  • Hand shower diverter valve.
  • Quarter-turn cross handle shutoff valves with "Hot" and "Cold" labeled porcelain buttons.
  • Heavy-duty, 3/4" ID/1" OD brass pipe.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
  • Exclusive to Signature Hardware.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
7 in
Faucet Material:
Brass
Faucet Mount:
Freestanding
Faucet Type:
Tub Filler with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Height:
38-1/8 in
Length:
12 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
27 in
Spout Reach:
11 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
Valve Type:
Straight Supply Stop Valve
Width:
12-3/4 in