Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Contemporary Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SH225590
  • Item #7693867
  • Manufacturer Part #225590
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Decorative s -couplers.
  • 3-5/8" porcelain lever handles marked "Hot", "Cold" and "Shower".
  • Three ball faucet body design.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
3 in - 9 in
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
Length:
9-1/2 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
3-1/2 in
Spout Reach:
8-5/8 in
Spout Type:
Fixed
Style:
Transitional
Trim Only:
Yes
Tub Spout Reach:
8-5/8 in
Width:
9-1/8 in