Wall Mount Pot Filler in Polished Brass

You last purchased this on
 
Signature Hardware

Contemporary™ Wall Mount Pot Filler in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary™ Wall Mount Pot Filler in Polished Brass

  • Fast #
  • Part #SH450649
  • Item #8879816
  • Manufacturer Part #450649
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall reach: 21-3/4".
  • Measures 14" across when folded against the wall.
  • Made of solid brass.
  • Double-jointed swing spout.
  • Weight: 6 lbs.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contemporary™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Length (in):
2-3/4 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4 in
Spout Reach:
21-3/4 in
Spout Type:
Double Jointed, Swivel
UL Listed:
No
Weight:
6 lb
Width:
24-1/2 in