Contractor 18 in. Grab Bar in Stainless Steel

Part #SH217905  |  Item #7708827  |  Manufacturer Part #217905

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-1/2" wall clearance.
  • Concealed screws.
  • Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
  • Conforms to ADA guidelines.
  • In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Base Plate Height: 3 in

Base Plate Width: 3 in

Collection: Contractor

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Hardware Included: Yes

Height: 3 in

Installation Type: Wall Mount

Length: 18 in

Material: Stainless Steel

Pipe Tubing Size: 1-1/2 in

Projection: 1-1/2 in

Style: Traditional

Weight: 1