24 in. Grab Bar in Stainless Steel
Contractor 24 in. Grab Bar in Stainless Steel
Frequently Purchased Together
Product Details
- Concealed screws.
- Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- 1-1/2" wall clearance.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
- Conforms to ADA guidelines.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Contractor
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- PipeTubing Size:
- 1-1/2 in
- Projection:
- 1-1/2 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1 lb