Signature Hardware
Contractor 36 in. Grab Bar in Stainless Steel
Part #SH217907 | Item #7708831 | Manufacturer Part #SH217907
Length
Product Details
- 1-1/2" wall clearance.
- Concealed screws.
- Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- Conforms to ADA guidelines.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
ADA Compliant
Specifications
ADA Compliant: Yes
Application: Residential
Base Plate Height: 3 in
Base Plate Width: 3 in
Collection: Contractor
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Hardware Included: Yes
Height: 3 in
Installation Type: Wall Mount
Length: 36 in
Material: Stainless Steel
Pipe Tubing Size: 1-1/2 in
Projection: 1-1/2 in
Style: Traditional
Weight: 1