Cooper 24 in. Towel Bar in Brushed Nickel

Part #SH433256  |  Item #7708826  |  Manufacturer Part #SH433256

$ 69.95 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All measurements are (± 1/2").

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

CARB OTC LEED Compliant: No

Collection: Cooper

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

Height: 2 in

IAPMO Listed: No

Length: 24 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3 in

Weight: 2

Width: 3 in