25-5/8 in. Towel Bar in Brushed Nickel
Cooper 25-5/8 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- All measurements are (± 1/2").
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Cooper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 25-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Number of Shelves:
- 1
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 8-1/2 in