4 Piece Bathroom Accessory Set in Oil Rubbed Bronze
Cooper 4 Piece Bathroom Accessory Set in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Towel bar overall dimensions: 25-1/2" L x 2" H x 3" D (extension from wall).
- Robe hook overall dimensions: 3-1/2" L x 2-1/4" H x 3" D (extension from wall).
- Toilet tissue holder overall dimensions: 7-5/8" L x 2" H x 3" D (extension from wall).
Documents
Specifications
- Application:
- Residential
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Number of Pieces:
- 4 Piece
- Product Type:
- Bathroom Accessory Set
- WaterSense Labeled:
- No