Cooper Brass Tub Spout in Brushed Nickel

Part #SH433236  |  Item #7708938  |  Manufacturer Part #433236

$ 110.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass construction.
  • Faucet with vertical cradle is 11-1/2" tall and extends 9-1/2" from wall.
  • Faucet with modern cradle is 12" tall and extends 9-1/2" from wall.
  • Hand shower handle measures 9-1/2" long.
  • Swing arm couplers vary centers from 3-3/8" to 9".
  • Exclusive to Signature Hardware.

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Cooper

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Height: 3-1/4 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Spout Reach: 9-1/8 in

Tub Spout Reach: 9-1/8 in

WaterSense Labeled: No

Width: 9-3/8 in