Tub Spout in Chrome
Cooper Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet with vertical cradle is 11-1/2" tall and extends 9-1/2" from wall.
- Faucet with modern cradle is 12" tall and extends 9-1/2" from wall.
- Solid brass construction.
- Exclusive to Signature Hardware.
- Swing arm couplers vary centers from 3-3/8" to 9".
- Hand shower handle measures 9-1/2" long.
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass
- Spout Reach:
- 9-1/8 in
- Tub Spout Reach:
- 9-1/8 in
- WaterSense Labeled:
- No
- Width:
- 9-3/8 in