Cooper Brass Tub Spout in Oil Rubbed Bronze

Part #SH433238  |  Item #7708918  |  Manufacturer Part #433238

$ 110.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Cooper

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Tub Spout

Height: 3-1/4 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Spout Reach: 9-1/8 in

Tub Spout Reach: 9-1/8 in

WaterSense Labeled: No

Width: 9-3/8 in