COOPER THERMOSTATIC EXPOSED PIPE SHOWER WITH HAND SHOWER - CHROME
Cooper COOPER THERMOSTATIC EXPOSED PIPE SHOWER WITH HAND SHOWER - CHROME
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Shower System
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Included:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 15-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 15-1/4 in
- Spray Type:
- Rain
- Supply Lines Included:
- No
- Type:
- SH433228
- Valve Type:
- Thermostatic Valve
- Width:
- 8-3/4 in