Oval Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Signature Hardware

Cooper Oval Closed Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cooper Oval Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #SH433259
  • Item #7708796
  • Manufacturer Part #433259
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All measurements are (± 1/2").
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Cooper
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
7-1/2 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
Ring Type:
Closed
Shape:
Oval
WaterSense Labeled:
No
Width:
9-5/8 in