Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Cooper Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cooper Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #SH433220
  • Item #7708774
  • Manufacturer Part #433220
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of brass, this valve is highly durable and has a finish that resists rust and corrosion
  • Featuring a push-button two-way diverter, this valve allows you to seamlessly switch between your overhead shower and a second function of your choice, whether it's a tub spout, hand shower, or body jets
  • The Cooper pressure balance shower valve with diverter displays a sleek design that complements modern fixtures
  • Complete the update by pairing the shower valve with the entire collection of Cooper bathroom fixtures
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Cooper
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Transitional
Trim Only:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing, Transfer & Diverter