Cooper Single Function Hand Shower in Chrome

Part #SH436894  |  Item #8192350  |  Manufacturer Part #436894

$ 89.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hand shower hose measures 59".

Specifications

Application: Residential

Collection: Cooper

Color Finish: Chrome

Color Finish Category: Chromes

Drain Included: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Hose Included: No

Hose Length: 59 in

Pause Control: No

Showerhead Function: Single