Single Function Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Cooper Single Function Hand Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cooper Single Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SH436895
  • Item #8192349
  • Manufacturer Part #436895
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand shower hose measures 59".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cooper
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Hose Included:
No
Hose Length:
59 in
Pause Control:
No
Showerhead Function:
Single