One Handle Single Function Shower Faucet in Chrome

You last purchased this on
 
Signature Hardware

Cooper One Handle Single Function Shower Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cooper One Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #SH433294
  • Item #7709947
  • Manufacturer Part #433294
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower Arm Included: Yes
  • Hand Shower Included: No
  • Rough-in Valve Included: Yes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Cooper
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
10 in
Escutcheon Height:
7-1/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Pressure Balancing