Cooper Single Handle Single Function Shower System in Oil Rubbed Bronze

Part #SH436859  |  Item #7797270  |  Manufacturer Part #436859

$ 749.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Cooper

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 10 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 6-5/8 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Hose Length: 59 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 15 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Slide Bar Height: 25 in

Spray Type: Rainfall

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve