Cooper Two Handle Single Function Shower System in Oil Rubbed Bronze

Part #SH433319  |  Item #7699516  |  Manufacturer Part #433319

$ 869.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rough-in Valve Included: Yes
  • Shower Arm Included: Yes
  • Hand Shower Included: No

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Cooper

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 5-1/4 in

Escutcheon Height: 9-3/4 in

Escutcheon Width: 8-1/4 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: [Ceiling Mount, Wall Mount]

Faucet Valve Type: [Diverter, Pressure Balancing]

GSA Approved: No

Handle Type: Lever

Hose Included: No

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Pause Control: No

Showerhead Function: Single

Size: 5-1/4 in;10 in

Spray Type: Rainfall

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No