68-3/4 x 31-1/2 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim
Corringham 68-3/4 x 31-1/2 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
- 66" Dimensions: 66" L x 30" W x 25" H (± 1/2"). Water depth to overflow: 13". Water capacity with overflow: 38 gallons. Weight uncrated/crated: 315/403 lbs.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 41-5/16 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 53 gal
- Clawfoot Included:
- No
- Collection:
- Corringham
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Nickel
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 15-3/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 28 in
- Overall Length:
- 68-3/4 in
- Overall Width:
- 31-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Size:
- 68-3/4 in x 31-1/2 in
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 144 lb