27-3/4 x 15-5/8 in. Rectangular Vessel Mount Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Cosima 27-3/4 x 15-5/8 in. Rectangular Vessel Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cosima 27-3/4 x 15-5/8 in. Rectangular Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #SH357944
  • Item #7712343
  • Manufacturer Part #357944
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 27-3/4" x 15-5/8" x 4"
  • Constructed from a resin blend resulting in a highly durable basin with a matte finish
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • Uses 1-1/2" lavatory drain.
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Interior Sink Basin Size (Length x Width): 26-3/4" x 14-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Basin Depth:
2-1/4 in
Basin Length:
26-1/4 in
Basin Width:
14-1/2 in
Collection:
Cosima
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-1/2 in
Height:
4 in
Length:
27-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
26-3/4 in x 14-3/4 in
Sink Depth:
3 in
Sink Installation Type:
Vessel Mount
Sink Material:
Resin
Sink Size Range:
26 in - 30 in
Width:
15-5/8 in