Cousteau 2-3/4 in. Lever Passage Interior Door Set Left Hand Lever Set in Dark Bronze

Part #SH444805  |  Item #7941779  |  Manufacturer Part #444805

$ 179.00 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of bronze.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: 2-3/4 in Backset

Base Plate Width: 2-1/2 in

Collection: Cousteau

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Handle Material: Metal

Handle Type: Lever

Height: 8 in

Lock Type: [Passage, Interior Door Set, Left Hand]

MA Approved: No

Material: Bronze

Product Type: Lever Set

Size: 5-1/4 in x 8 in x 2-3/4 in

WaterSense Labeled: No

Weight: 2

Width: 5-1/4 in