8 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Antique Brass Passage

You last purchased this on
 
Signature Hardware

Cousteau 8 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Antique Brass Passage

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cousteau 8 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Antique Brass Passage

  • Fast #
  • Part #SH444814
  • Item #7941767
  • Manufacturer Part #444814
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Made of brass.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Width:
2-1/2 in
Collection:
Cousteau
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3 in
Handle Material:
Brass
Handle Type:
Knob
Height:
8 in
MA Approved -:
No
Product Type:
Door Set Knob
Size:
3 in x 8 in x 2-1/2 in
WaterSense Labeled:
No
Weight:
2 lb
Width:
2-1/2 in