Cousteau 8 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Satin Brass Passage

Part #SH444817  |  Item #7941762  |  Manufacturer Part #444817

$ 149.00 EACH

Color/Finish:
Satin Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: Residential

Base Plate Width: 2-1/2 in

Collection: Cousteau

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 3 in

Handle Material: Brass

Handle Type: Knob

Height: 8 in

MA Approved: No

Product Type: Door Set Knob

Size: 3 in x 8 in x 2-1/2 in

WaterSense Labeled: No

Weight: 2

Width: 2-1/2 in