8 in. Bronze Passage Door Set Knob 2-3/8 in. Backset in Dark Bronze

You last purchased this on
 
Signature Hardware

Cousteau 8 in. Bronze Passage Door Set Knob 2-3/8 in. Backset in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cousteau 8 in. Bronze Passage Door Set Knob 2-3/8 in. Backset in Dark Bronze

  • Fast #
  • Part #SH444517
  • Item #7941811
  • Manufacturer Part #444517
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Made of bronze.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Width:
2-1/2 in
Collection:
Cousteau
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-3/4 in
Handle Material:
Bronze
Handle Type:
Knob
Height:
8 in
MA Approved -:
No
Product Type:
Door Set Knob
Size:
2-3/4 in x 8 in x 2-1/2 in
WaterSense Labeled:
No
Weight:
2 lb
Width:
2-1/2 in