Bronze Fleur de Lis Entrance Door Set with Lever Handle in Antique Pewter
Cousteau Bronze Fleur de Lis Entrance Door Set with Lever Handle in Antique Pewter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-3/4" interior extension from door.
- 5-1/2" center-to-center boring for deadbolt to door handle.
- 3-1/4" exterior extension from door.
- Left or right handing options.
- Single cylinder door set features swinging key flap on exterior plate.
- Includes all operating parts and fastening hardware.
- Fits doors with standard thickness of 1-3/4".
- Fits doors with standard 2-1/8" diameter borings.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Base Plate Width:
- 3 in
- Collection:
- Cousteau
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Fire Rated:
- No
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 23-1/2 in
- Lock Type:
- Entrance Door Set, Single Point
- MA Approved -:
- No
- Material:
- Bronze
- Overall Height:
- 23-1/2 in
- Shape:
- Fleur de Lis
- Size:
- 2-3/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in