Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze

You last purchased this on
 
Signature Hardware

Cousteau Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cousteau Solid Bronze Passage Door Set with Dual Lever Handle in Dark Bronze

  • Fast #
  • Part #SH466060
  • Item #9344662
  • Manufacturer Part #466060
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cousteau
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2-3/4 in
Handle Material:
Bronze
Handle Type:
Lever
Hardware Included:
Yes
Height:
8 in
Installation Type:
Front Mount
Lock Type:
Passage
Material:
Bronze
Product Type:
Interior Door Lock Set
Size:
5-1/4 in x 8 in x 2-3/4 in
Smart Home Enabled:
No
Style:
Traditional
Thickness:
1.75 in
UL Listed:
No
Weight:
5 lb
Width:
5-1/4 in