Cousteau Solid Bronze Privacy Door Set with Dual Lever Handle in Dark Bronze

Part #SH466064  |  Item #9344666  |  Manufacturer Part #466064

$ 169.00 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Cousteau

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Handle Material: Bronze

Handle Type: Lever

Hardware Included: Yes

Height: 8 in

Installation Type: Front Mount

Lock Type: Privacy

Material: Bronze

Product Type: Interior Door Lock Set

Size: 5-1/4 in x 8 in x 2-3/4 in

Smart Home Enabled: No

Style: Traditional

Thickness: 1.75 in

UL Listed: No

Weight: 5

Width: 5-1/4 in