Signature Hardware

Covello 20-1/8 in. Rectangular Appliance Pull in Antique Copper

Part #SH453268  |  Item #8333458  |  Manufacturer Part #453268

$ 79.95 EACH
(Pricing is for Antique Copper)

Color/Finish:
Antique Copper

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Covello

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 1-5/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 20-1/8 in

Material: Brass

Product Type: Appliance Pull

Shape: Rectangular

Style: Modern

Width: 20-1/8 in