Signature Hardware

Covello 20-1/8 in. Rectangular Appliance Pull in Chrome

Part #SH453272  |  Item #8333389  |  Manufacturer Part #453272

$ 79.95 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Covello

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-5/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 20-1/8 in

Material: Brass

Product Type: Appliance Pull

Shape: Rectangular

Style: Modern

Weight: 2

Width: 20-1/8 in