Signature Hardware

Covello 26-1/8 in. Rectangular Appliance Pull in Antique Copper

Part #SH453275  |  Manufacturer Part #453275

Color/Finish:
Antique Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Covello

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 1-5/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 26-1/8 in

Material: Brass

Product Type: Appliance Pull

Shape: Rectangular

Style: Modern

Weight: 3

Width: 26-1/8 in