26-1/8 in. Rectangular Appliance Pull in Chrome
Covello 26-1/8 in. Rectangular Appliance Pull in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Covello
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-5/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Material:
- Brass
- Product Type:
- Appliance Pull
- Shape:
- Rectangular
- Style:
- Modern
- Weight:
- 3 oz