Curington 29-7/8 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Distressed Cream

Part #SH454450  |  Item #8742264  |  Manufacturer Part #454450

Color/Finish:
Distressed Cream

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Curington

Color Finish: Distressed Cream

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-1/2 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 29-7/8 in x 20 in

Shape: Rectangular

Sink Bowl Size: 28-1/8 in x 18-1/4 in x 9-1/4 in

Sink Depth: 10-1/4 in

Sink Installation Type: Farmhouse

Sink Material: Fireclay

Sink Size Range: 25 in - 30 in

Type: SH454450