Signature Hardware
Curry 2 in. Bronze Drawer Pull in Bronze Patina
Part #SH250507 | Item #7694640 | Manufacturer Part #250507
Product Details
- Bronze Patina, a dark and distressed living finish, is over solid bronze. Natural variations should be expected.
- Because it is a living finish, this finish will change over time.
- 2" L x 2-1/2" H.
- Projects 1/2" from drawer.
- Sold individually.
- Includes fastening hardware.
Specifications
Collection: Curry
Color Finish: Bronze Patina
Color Finish Category: Bronze Tones
Depth: 1/2 in
Hardware Type: Pull
Height: 2-1/2 in
Length: 2 in
MA Approved: No
Material: Bronze
Product Type: Drawer Pull
Projection: 1/2 in
Size: 2 in x 2-1/2 in x 1/2 in
Style: Classic
WaterSense Labeled: No