Signature Hardware

Custom Showering 1.8 gpm 1-Function Hand Shower in Polished Nickel

Part #SHHS4110GPN  |  Manufacturer Part #SHHS4110GPN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.171

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/16 in

Diameter: 4-5/8 in

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8

Height: 9-5/8 in

High Pressure: 80

IAPMO Listed: Yes

Length: 4-5/8 in

MA Approved: No

Material: Plastic

Material Type: ABS

NSF Certified: No

Origin: Global

Product Type: Hand Shower

Shape: Round

Showerhead Function: Multi

Spray Type: [Full, Massage, Full Spray w/ Massage]

Type: Hand Shower

WaterSense Labeled: Yes

Width: 3-3/16 in

cUPC Certified: Yes