Custom Showering 2 gpm Body Spray in Polished Nickel

Part #SHBS5010EPN  |  Item #5061053  |  Manufacturer Part #449875

$ 99.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" Female connection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Base Plate Height: 2-1/2 in

Base Plate Width: 2-1/2 in

Body Spray Flow Rate: 2.0 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1-18

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-9/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Height: 2-9/16 in

High Pressure: 80

IAPMO Listed: Yes

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Body Spray

Showerhead Function: Single

Spray Type: Full

Style: Traditional

Trim Only: No

WaterSense Labeled: No

Width: 2-9/16 in

cUPC Certified: Yes