Custom Showering 30 TRAD SLDBR SET W/ MFUNC HD ORBR

Part #SHK449363  |  Item #8489729  |  Manufacturer Part #SH449363

$ 400.00 EACH

Type:

SHK449363
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Handle Type: Lever

Hose Included: No

Hose Length: 72 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: No

Slide Bar Height: 30 in

Type: SHK449363

Weight: 6.5

Width: 3 in