Signature Hardware

Custom Showering 6-1/4 in. Diverter Tub Spout in Oil Rubbed Bronze

Part #MIRTS98ORB  |  Manufacturer Part #MIRTS98ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slip fit
  • Zinc spout
  • Diverter tub spout
  • Coordinates with Pendleton
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: Pendleton Collection

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 6-1/4 in

Material: Zinc

NSF Certified: No

Spout Reach: 6-1/4 in

Spout Type: Diverter

WaterSense Labeled: No

Width: 2-15/16 in