8 in. Single Function Rain Showerhead Set in Polished Chrome - 4 in. Arm Included

You last purchased this on
 
Signature Hardware

Custom Showering 8 in. Single Function Rain Showerhead Set in Polished Chrome - 4 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 8 in. Single Function Rain Showerhead Set in Polished Chrome - 4 in. Arm Included

  • Fast #
  • Part #SHK449444
  • Item #8489655
  • Manufacturer Part #SH449444
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-3/8 in
Length:
8 in
Shape:
Square
Shower Arm Reach:
4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449444
WaterSense Labeled:
No
Width:
2-3/8 in