Custom Showering CONTEMP SHWRHD & CEIL MNT ARM BN

Part #SHK449515  |  Item #8489241  |  Manufacturer Part #SH449515

$ 330.00 EACH

Type:

SHK449515
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Ceiling Mount

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Height: 2-3/8 in

Shape: Round

Shower Arm Reach: 6 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449515

WaterSense Labeled: Yes

Width: 2-3/8 in