12 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 12 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

  • Fast #
  • Part #SHK449514
  • Item #8489242
  • Manufacturer Part #SH449514
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-3/8 in
Shape:
Round
Shower Arm Reach:
4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
SHK449514
WaterSense Labeled:
No
Width:
2-3/8 in