30 in. Shower Rail Set in Polished Nickel - Hand Shower and Hose Included

You last purchased this on
 
Signature Hardware

Custom Showering 30 in. Shower Rail Set in Polished Nickel - Hand Shower and Hose Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 30 in. Shower Rail Set in Polished Nickel - Hand Shower and Hose Included

  • Fast #
  • Part #SHK449368
  • Item #8489714
  • Manufacturer Part #SH449368
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

ADA Compliant:
Yes
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Hose Included:
No
Hose Length:
72 in
Number of Handles:
Single Handle
Pause Control:
No
Pressure - Maximum:
80 psi
Slide Bar Height:
30 in
Type:
SHK449368
Weight:
5.5 lb
Width:
2 in