Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Custom Showering Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Factory installed backflow prevention check valve
- Requires hose sold separately
- Easy-clean spray nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 9-3/4 in
- MA Approved -:
- Yes
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- Width:
- 2-3/4 in