Multi Function Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SHHS4010GORB
  • Item #7504457
  • Manufacturer Part #449927
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Factory installed backflow prevention check valve
  • Requires hose sold separately
  • Easy-clean spray nozzles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
3-5/8 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connection 3:
NPSM
End Connections:
NPSM x NPSM x NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed -:
Yes
Length:
9-3/4 in
MA Approved -:
Yes
Material Type:
ABS
NSF Certified:
No
Pause Control:
No
Pressure - Maximum:
80 psi
Product Type:
Hand Shower
Showerhead Function:
Multi
Spray Type:
Full, Massage, Aerated, Full/Massage, Full/Aerated
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-3/4 in